Motion
21322
2-1/4" Power Tube Brush, .008" Steel Fill, 1" Brush Length
MI ITEM #01552934
MFR #21322
Your Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Power Tube Brush, .008" Steel Fill, 1" Brush Length
MI ITEM #01552934
MFR #21322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.23/each(List $16.36)

Overview

Mfr description
21322 2-1/4" POWER TUBE BRUSH
  • Single continuous length of stainless steel stem wire
  • Single spiral of crimped wire fill for a more flexible brushing action
  • For use on smooth or threaded blind holes

Specifications

  • Type
    Spiral
  • Spiral Type
    Single Spiral
  • Bristle Material
    Steel
  • Bristle Diameter
    0.008 in
  • Brush Diameter
    2-1/4 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/4 in
  • UPC_NO
    012382213220
  • Stem Material
    Stainless Steel
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Fill Diameter
    0.008 in
  • Manufacturer Upc Number
    012382213220
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text