Motion
21342
Double Spiral Internal Tube Brush, Brush Dia: 3/8", Bristle Dia.: 0.003", Bristle Material: Steel
MI ITEM #01552937
MFR #21342
Your Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 3/8", Bristle Dia.: 0.003", Bristle Material: Steel
MI ITEM #01552937
MFR #21342

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.93/each(List $20.13)

Overview

Mfr description
21342 3/8" POWER TUBE BRUSH
  • Four stem wires and a double spiral of straight wire fill material
  • Provides an aggressive cleaning and deburring action

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Bristle Diameter
    0.003 in
  • Brush Diameter
    3/8 in
  • Brush Length
    1-1/2 in
  • Overall Length
    4 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/8 in
  • UPC_NO
    012382213428
  • Stem Material
    Steel
  • Shank Diameter
    0.1250 in
  • Max Rpm
    2000 rpm
  • Specification
    ANSI B165.1
  • Brush Type
    Tube
  • Bristle Type
    Twisted Double Spiral
  • Fill Material
    Steel
  • Diameter
    0.3750 in
  • Fill Diameter
    0.003 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382213428
  • Stem Length
    2-1/2 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought