Motion
21404
9/16" Power Tube Brush, .0104" Stainless Steel Fill, 1" Brush Length
MI ITEM #01552940
MFR #21404
Your Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Power Tube Brush, .0104" Stainless Steel Fill, 1" Brush Length
MI ITEM #01552940
MFR #21404

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.35/each(List $7.98)

Overview

Mfr description
21404 9/16" POWER TUBE BRUSH
  • Single continuous length of stainless steel stem wire
  • Single spiral of crimped wire fill for a more flexible brushing action
  • For use on smooth or threaded blind holes

Specifications

  • Type
    Spiral
  • Spiral Type
    Single Spiral
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    9/16 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    3/16 in
  • UPC_NO
    012382214043
  • Stem Material
    Stainless Steel
  • Specification
    ANSI B165.1
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.0104 in
  • Manufacturer Upc Number
    012382214043
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought