Motion
21473
2" Nylox Power Tube Brush, .022/320SC Fill, 2-1/2" Brush Length
MI ITEM #01552943
MFR #21473
List Price$19.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Nylox Power Tube Brush, .022/320SC Fill, 2-1/2" Brush Length
MI ITEM #01552943
MFR #21473

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.09/each for your price

Overview

Mfr description
21473 2" NYLOX POWER TUBE BRUSH
  • Ideal for internal deburring and finishing applications
  • Suitable for use in drill presses and manual/CNC machine tools

Specifications

  • Type
    Spiral
  • Spiral Type
    Single Spiral
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Diameter
    0.022 in
  • Grit Number
    320
  • Brush Diameter
    2 in
  • Brush Length
    2-1/2 in
  • Overall Length
    5-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/4 in
  • UPC_NO
    012382214739
  • Specification
    ANSI B165.1
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.022 in
  • Manufacturer Upc Number
    012382214739
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text