Motion
22061
Wheel Brush - 4 in Diam, 1/4 in Arbor Dia, 1 in Width, 4000 RPM
MI ITEM #01552945
MFR #22061
List Price$159.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1/4 in Arbor Dia, 1 in Width, 4000 RPM
MI ITEM #01552945
MFR #22061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.40/each for your price

Overview

Mfr description
22061 4" PLATERS WIRE WHEEL

Specifications

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.004 in
  • Trim Length
    1-1/4 in
  • Diameter
    4 in
  • Face Width
    1 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/4 in
  • Max Rpm
    4000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382220617
  • UPC_NO
    012382220617
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text