Motion
25104
Vortec Pro Handle-Style Wire Scratch Brush
MI ITEM #01552948
MFR #25104
Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Handle-Style Wire Scratch Brush
MI ITEM #01552948
MFR #25104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.97/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Bristle Length
    1 in
  • Brush Length
    1.0000 in
  • Diameter (Wire)
    0.0120 in
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0120 in
  • Fill Diameter
    0.012 in
  • Overall Length
    10 in
  • Trim Length
    1 in

Details

  • Abrasive Material
    Stainless Steel
  • Bristle Material
    Stainless Steel
  • Brush Shape
    Block with Handle
  • Brush Type
    Shoe Handle Scratch
  • Fill Material
    Stainless Steel
  • Handle Material
    Wood
  • Handle Shape
    Contoured
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    25104
  • Manufacturer Upc Number
    012382251048
  • Material
    Stainless Steel
  • Number Of Columns
    16
  • Number Of Pieces
    1
  • Number Of Rows
    4
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Vortec Pro Scratch Brush, .012 Stainless Steel Fill, Shoe Handle, 4 x 16 Rows
  • Type
    Scratch Brush
  • UPC_NO
    012382251048
  • Wire Type
    Stainless Steel

Overview

Mfr description
25104 ECONOLINE SCRATCH BRUSH
  • Economy brushes provide lasting, efficient service at minimal cost
  • Rows: 4 x 16
  • Trim length: 1”
  • Block size: 10” x 1”

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought