Motion
25154
Vortec Pro Handle-Style Wire Scratch Brush
MI ITEM #01552950
MFR #25154
Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Handle-Style Wire Scratch Brush
MI ITEM #01552950
MFR #25154

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.96/each

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Bristle Length
    1 in
  • Brush Length
    1.0000 in
  • Diameter (Wire)
    0.0120 in
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0120 in
  • Fill Diameter
    0.012 in
  • Overall Length
    13-1/2 in
  • Trim Length
    1 in

Details

  • Abrasive Material
    Stainless Steel
  • Bristle Material
    Stainless Steel
  • Brush Shape
    Block with Handle
  • Brush Type
    Curved Handle Scratch
  • Fill Material
    Stainless Steel
  • Handle Material
    Wood
  • Handle Shape
    Contoured
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    25154
  • Manufacturer Upc Number
    012382251543
  • Material
    Stainless Steel
  • Mount Type
    Hand Tool
  • Mounting Type
    Hand Tool
  • Number Of Columns
    19
  • Number Of Pieces
    1
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Hand Wire Scratch Brush, .012 Stainless Steel Fill, Curved Handle, 3 x 19 Rows
  • Type
    Hand Brush
  • UPC_NO
    012382251543
  • Wire Type
    Stainless Steel

Overview

Mfr description
25154 ECONOLINE SCRATCH BRUSH
  • Ideal for General Purpose, Light Duty Cleaning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought