Motion
25201
Vortec Pro Handle-Style Wire Scratch Brush
Mi Item #01552951
MFR #25201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Handle-Style Wire Scratch Brush
Mi Item #01552951
MFR #25201

Mfr description
25201 ECONOLINE SCRATCH BRUSH
  • Ideal for General Purpose, Light Duty Cleaning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.012 in
  • Bristle Length
    1 in
  • Brush Length
    1.0000 in
  • Diameter (Wire)
    0.0120 in
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0120 in
  • Fill Diameter
    0.012 in
  • Overall Length
    14 in
  • Trim Length
    1 in

Details

  • Abrasive Material
    Carbon Steel
  • Bristle Material
    Steel
  • Brush Shape
    Block with Handle
  • Brush Type
    Curved Handle Scratch
  • Fill Material
    Steel
  • Handle Material
    Wood
  • Handle Shape
    Contoured
  • Handle Type
    Wood Handle
  • Manufacturer Package Quantity
    12
  • Manufacturer Stock Number
    25201
  • Manufacturer Upc Number
    012382252014
  • Material
    Steel
  • Number Of Columns
    18
  • Number Of Pieces
    1
  • Number Of Rows
    4
  • Product Type
    Handle-Style Wire Brushes
  • Specification
    Vortec Pro Hand Wire Scratch Brush, .012 Carbon Steel Fill, Curved Handle, 4 x 18 Rows
  • Type
    Hand
  • UPC_NO
    012382252014
  • Wire Type
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)