Motion
25211
Vortec Pro Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 11 Rows
MI ITEM #01552953
MFR #25211
Your Price$5.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 11 Rows
MI ITEM #01552953
MFR #25211

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.85/each(List $6.57)

Overview

Mfr description
25211 ECONO SCRATCH BRUSH W/ SCRAPER
  • Ideal for General Purpose, Light Duty Cleaning
  • Heavy-Duty With Scraper

Specifications

  • Brush Shape
    Block with Handle
  • Bristle Material
    Steel
  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-5/8 in
  • Number Of Rows
    4
  • Number Of Columns
    11
  • Overall Length
    11-1/2 in
  • Scraper
    With Scraper
  • UPC_NO
    012382252113
  • Fill Diameter
    0.012 in
  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382252113
  • Trim Length
    1-5/8 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text