Motion
25212
Vortec Pro Scratch Brush, .012 Carbon Steel Fill, Block Type
MI ITEM #01552954
MFR #25212
Your Price$4.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Scratch Brush, .012 Carbon Steel Fill, Block Type
MI ITEM #01552954
MFR #25212

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$4.74/each(List $5.05)

Overview

Mfr description
25212 ECONOLINE SCRATCH BRUSH
  • Ideal for General Purpose, Light Duty Cleaning

Specifications

  • Bristle Material
    Steel
  • Bristle Diameter
    0.012 in
  • Bristle Length
    1-5/8 in
  • Number Of Rows
    6
  • Number Of Columns
    19
  • Overall Length
    7.2500 in
  • UPC_NO
    012382252120
  • Fill Diameter
    0.012 in
  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382252120
  • Trim Length
    1-5/8 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text