Motion
25221
1" Vortec Pro Parts Cleaning Brush, Nylon Fill, Foam Round Sash Handle
MI ITEM #01552955
MFR #25221
List Price$8.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Vortec Pro Parts Cleaning Brush, Nylon Fill, Foam Round Sash Handle
MI ITEM #01552955
MFR #25221

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.19/each for your price

Overview

Mfr description
25221 1" ECONO PARTS CLEANING BRUSH
  • Plain Foam Handle
  • Chisel Trim
  • Reliable and Efficient Brushes at a Value Price

Specifications

  • UPC_NO
    012382252212
  • Fill Material
    Nylon
  • Overall Height
    1.0000 in
  • Overall Length
    11.5000 in
  • Overall Width
    1.4000 in
  • Trim Length
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text