Motion
25222
1" Vortec Pro Parts Cleaning Brush, Tampico Fill, Foam Round Sash Handle
Mi Item #01552956
MFR #25222
Price$10.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Vortec Pro Parts Cleaning Brush, Tampico Fill, Foam Round Sash Handle
Mi Item #01552956
MFR #25222

Mfr description
25222 1" ECONO PARTS CLEANING BRUSH
  • Plain Foam Handle
  • Chisel Trim
  • Reliable and Efficient Brushes at a Value Price
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.49/each

Specifications

Dimensions

  • Overall Height
    1.0000 in
  • Overall Length
    11.2000 in
  • Overall Width
    1.4000 in
  • Trim Length
    2-3/4 in

Details

  • Fill Material
    Tampico
  • UPC_NO
    012382252229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)