Motion
25232
Push Broom - Material: Tampico, 24 in Wide
MI ITEM #01552958
MFR #25232
Your Price$28.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Tampico, 24 in Wide
MI ITEM #01552958
MFR #25232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.28/each(List $39.03)

Overview

Mfr description
25232 24" ECONO FINE SWEEP FLOOR BRUSH
  • Ideal for Medium Sweeping on Semi-Smooth Surfaces
  • Reliable and Efficient Sweeps at a Value Price
  • Lacquered Hardwood Block

Specifications

  • Block Width
    24.0000 in
  • Bristle Material
    Tampico
  • Trim Length
    3 in
  • Block Material
    Wood
  • Bristle Color
    Black
  • Bristle Length
    3.0000 in
  • Handle Connection Type
    Female Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text