Motion
25234
Push Broom - Material: Polystyrene, Polypropylene, 18 in Wide
MI ITEM #01552959
MFR #25234
Your Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Polystyrene, Polypropylene, 18 in Wide
MI ITEM #01552959
MFR #25234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.08/each(List $25.03)

Overview

Mfr description
25234 18" ECONO MED. SWEEP FLOOR BRUSH
  • Ideal for Medium Sweeping on Semi-Smooth Surfaces
  • Reliable and Efficient Sweeps at a Value Price
  • Lacquered Hardwood Block

Specifications

  • Block Width
    18.0000 in
  • Bristle Material
    Polystyrene/Polypropylene
  • Trim Length
    3 in
  • Block Material
    Wood
  • Bristle Color
    Black, Grey
  • Bristle Length
    3.0000 in
  • Handle Connection Type
    Female Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text