Motion
25235
Push Broom - Material: Polystyrene, Polypropylene, 24 in Wide
Mi Item #01552960
MFR #25235
Price$25.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Polystyrene, Polypropylene, 24 in Wide
Mi Item #01552960
MFR #25235

Mfr description
25235 24" ECONO MED. SWEEP FLOOR BRUSH
  • Ideal for Medium Sweeping on Semi-Smooth Surfaces
  • Reliable and Efficient Sweeps at a Value Price
  • Lacquered Hardwood Block
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.50/each

Specifications

Dimensions

  • Block Width
    24.0000 in
  • Bristle Color
    Black, Grey
  • Bristle Length
    3.0000 in
  • Trim Length
    3 in

Details

  • Block Material
    Wood
  • Bristle Material
    Polystyrene/Polypropylene
  • Handle Connection Type
    Female Thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)