Motion
25239
Push Broom - Material: Polypropylene, 24 in Wide
MI ITEM #01552962
MFR #25239
Your Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Polypropylene, 24 in Wide
MI ITEM #01552962
MFR #25239

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.25/each(List $36.36)

Overview

Mfr description
25239 24" VORTEC PRO GARAGE BRUSH, MAROO
  • Ideal for Sweeping Heavy, Caked Dirt and Debris on Rough Surfaces

Specifications

  • Block Width
    24.0000 in
  • Bristle Material
    Polypropylene
  • Trim Length
    3-1/4 in
  • Block Material
    Wood
  • Bristle Color
    Maroon
  • Bristle Length
    3.2500 in
  • Handle Connection Type
    Female Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text