Motion
25241
Push Broom - Material: Palmyra, 18 in Wide
Mi Item #01552963
MFR #25241
Price$15.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Broom - Material: Palmyra, 18 in Wide
Mi Item #01552963
MFR #25241

Mfr description
25241 18" ECONOLINE GARAGE SWEEP
  • Ideal for Sweeping Heavy, Caked Dirt and Debris on Rough Surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.59/each

Specifications

Dimensions

  • Block Width
    18.0000 in
  • Bristle Color
    Brown
  • Bristle Length
    4.0000 in
  • Trim Length
    4 in

Details

  • Block Material
    Wood
  • Bristle Material
    Palmyra
  • Handle Connection Type
    Female Thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)