Motion
25251
8" Counter Duster, Black Tampico Fill, Medium Brushing
Mi Item #01552965
MFR #25251
Price$9.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Counter Duster, Black Tampico Fill, Medium Brushing
Mi Item #01552965
MFR #25251

Mfr description
25251 8" ECONOLINE COUNTER DUSTER
  • For Clean Up in Hard-To-Reach Areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.51/each

Specifications

Dimensions

  • Overall Height
    3.2500 in
  • Overall Length
    13.4500 in
  • Overall Weight
    0.5000 lbs
  • Trim Length
    2-1/2 in

Details

  • Duster Color
    Black
  • Duster Material
    Tampico Fill
  • Duster Product Type
    Duster with Hand Grip
  • Manufacturer Product Page
  • Manufacturer Upc Number
    012382252519
  • Pack Quantity
    12
  • UPC_NO
    012382252519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)