Motion
26015
Wheel Brush - 1 in Diam, 37000 rpm
MI ITEM #01552994
MFR #26015
Your Price$4.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1 in Diam, 37000 rpm
MI ITEM #01552994
MFR #26015

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.06/each(List $5.48)

Overview

Mfr description
26015 1" MINIATURE WIRE WHEEL
  • Fine crimped wire fill for light duty cleaning and deburring

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.005 in
  • Trim Length
    5/16 in
  • Diameter
    1 in
  • Mount Type
    Shank
  • Shank Diameter
    1/8 in
  • Max Rpm
    37000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382260156
  • UPC_NO
    012382260156
  • Brush Diameter
    1.0000 in
  • Brush Type
    Wheel
  • Overall Length
    1.0000 in
  • Fill Material
    Steel
  • Fill Diameter
    0.005 in
  • Industry Use
    Manufacturing
  • Stem Diameter
    1/8 in
  • Stem Length
    1-1/2 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought