Motion
26016
Wheel Brush - 1 in Diam, 37000 rpm
Mi Item #01552995
MFR #26016
Price$4.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1 in Diam, 37000 rpm
Mi Item #01552995
MFR #26016

Mfr description
26016 1" MINIATURE WIRE WHEEL
  • Fine crimped wire fill for light duty cleaning and deburring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.98/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1.0000 in
  • Diameter
    1 in
  • Fill Diameter
    0.005 in
  • Overall Length
    1.7000 in
  • Shank Diameter
    1/8 in
  • Stem Diameter
    1/8 in
  • Stem Length
    1-1/2 in
  • Trim Length
    5/16 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Brass
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382260163
  • Max Rpm
    37000 rpm
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382260163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)