Motion
26021
Wheel Brush - 1-1/4 in Diam, 37000 rpm
MI ITEM #01552996
MFR #26021
Your Price$8.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1-1/4 in Diam, 37000 rpm
MI ITEM #01552996
MFR #26021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.37/each(List $9.09)

Overview

Mfr description
26021 1-1/4" MINIATURE WIRE WHEEL
  • Fine crimped wire fill for light duty cleaning and deburring

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.005 in
  • Trim Length
    3/8 in
  • Diameter
    1-1/4 in
  • Mount Type
    Shank
  • Shank Diameter
    1/8 in
  • Max Rpm
    37000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382260217
  • UPC_NO
    012382260217
  • Brush Diameter
    1-1/4 in
  • Brush Type
    Wheel
  • Overall Length
    1.1500 in
  • Fill Material
    Steel
  • Fill Diameter
    0.005 in
  • Industry Use
    Manufacturing
  • Stem Diameter
    1/8 in
  • Stem Length
    1-1/2 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text