Motion
26042
Wheel Brush - 0.7500 in Diam, 0.0938 in, 2.38 mm Arbor Dia, 37000 rpm
Mi Item #01552998
MFR #26042
Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 0.7500 in Diam, 0.0938 in, 2.38 mm Arbor Dia, 37000 rpm
Mi Item #01552998
MFR #26042

Mfr description
26042 3/4" MINIATURE WHEEL
  • Natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and groves using abrasive compounds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.55/each

Specifications

Dimensions

  • Brush Diameter
    0.7500 in
  • Diameter
    0.7500 in
  • Fill Diameter
    0.7500 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    2.7500 in
  • Shank Diameter
    0.0938 in
  • Shank Length
    1.5000 in
  • Shank Size
    0.0938 in
  • Stem Diameter
    0.0938 in | 2.38 mm
  • Trim Length
    3/16 in
  • Unthreaded Arbor Diameter
    0.0938 in, 2.38 mm

Details

  • Abrasive Material
    Goat Hair
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Goat Hair
  • Bristle Type
    Straight
  • Brush Color
    Grey
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Color
    Grey
  • Connector Type
    Unthreaded Stem
  • Fill Material
    Goat Hair
  • Manufacturer Package Quantity
    144
  • Manufacturer Stock Number
    26042
  • Manufacturer Upc Number
    012382260422
  • Material
    Goat Hair
  • Max Rpm
    37000 rpm
  • Mount Type
    Shank
  • Mounting Type
    Unthreaded Stem
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382260422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)