Motion
26043
Wheel Brush - 3/4 in Diam, 37000 RPM
MI ITEM #01552999
MFR #26043
List Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3/4 in Diam, 37000 RPM
MI ITEM #01552999
MFR #26043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.82/each for your price

Overview

Mfr description
26043 3/4" MINIATURE WHEEL
  • Natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and groves using abrasive compounds

Specifications

  • Bristle Material
    Hair
  • Bristle Type
    Straight
  • Trim Length
    3/16 in
  • Diameter
    3/4 in
  • Mount Type
    Shank
  • Shank Diameter
    3/32 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382260439
  • UPC_NO
    012382260439
  • Overall Length
    1.7000 in
  • Fill Material
    Horsehair
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text