Motion
26059
Wheel Brush - 3/4 in Diam, 37000 rpm
MI ITEM #01553000
MFR #26059
Your Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3/4 in Diam, 37000 rpm
MI ITEM #01553000
MFR #26059

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.33/each(List $2.65)

Overview

Mfr description
26059 3/4" MINIATURE WHEEL
  • Natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and grooves using abrasive compounds

Specifications

  • Bristle Material
    Hair
  • Bristle Type
    Straight
  • Trim Length
    3/16 in
  • Diameter
    3/4 in
  • Mount Type
    Shank
  • Shank Diameter
    1/8 in
  • Max Rpm
    37000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382260590
  • UPC_NO
    012382260590
  • Brush Diameter
    3/4 in
  • Brush Type
    Wheel
  • Overall Length
    1.6000 in
  • Color
    Black
  • Fill Material
    Horsehair
  • Industry Use
    Manufacturing
  • Stem Diameter
    1/8 in
  • Stem Length
    1-1/2 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text