Motion
26071
Cup Brush - Steel Material, Crimped, 5/8 in Diam., Shank Mount
MI ITEM #01553001
MFR #26071
Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Crimped, 5/8 in Diam., Shank Mount
MI ITEM #01553001
MFR #26071

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.57/each

Specifications

Dimensions

  • Bristle Diameter  
    0.003 in
  • Diameter  
    5/8 in
  • Fill Diameter
    0.003 in
  • Overall Length
    1.9500 in
  • Shank Diameter  
    1/8 in
  • Stem Diameter
    1/8 in
  • Stem Length
    1-1/2 in
  • Trim Length
    1/4 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Cup
  • Fill Material
    Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382260712
  • Max Rpm
    37000 rpm
  • Mount Type
    Shank
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382260712

Overview

Mfr description
26071 5/8" MINIATURE WIRE CUP BRUSH
  • Fine crimped wire fill for light duty cleaning or deburring in confined areas
  • Suitable for use with flexible shaft tool and high speed pencil grinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought