Motion
26076
Cup Brush - Stainless Steel Material, Crimped, 5/8 in Diam., Shank Mount
MI ITEM #01553005
MFR #26076
Your Price$11.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Stainless Steel Material, Crimped, 5/8 in Diam., Shank Mount
MI ITEM #01553005
MFR #26076

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.84/each(List $12.35)

Overview

Mfr description
26076 5/8" MINIATURE WIRE CUP BRUSH
  • Fine crimped wire fill for light duty cleaning or deburring in confined areas

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    1/4 in
  • Diameter
  • Mount Type
    Shank
  • Shank Diameter
  • UPC_NO
    012382260767
  • Max Rpm
    37000 rpm
  • Specification
    ANSI B165.1
  • Fill Material
    Stainless Steel
  • Brush Type
    Cup
  • Fill Diameter
    0.005 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382260767
  • Overall Length
    1.9000 in
  • Stem Diameter
    1/8 in
  • Stem Length
    1-1/2 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text