Motion
26091
Cup Brush - Hair Material, Straight, 1/2 in Diam., Shank Mount
MI ITEM #01553006
MFR #26091
Your Price$2.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Hair Material, Straight, 1/2 in Diam., Shank Mount
MI ITEM #01553006
MFR #26091

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.28/each(List $2.65)

Overview

Mfr description
26091 1/2" MINIATURE CUP BRUSH
  • Natural hair fill for scratch-free cleaning of confined areas or for buffing and polishing of small recessed surfaces using abrasive compounds
  • Suitable for with flexible shaft tool and high speed pencil grinder

Specifications

  • Bristle Material
    Hair
  • Bristle Type
    Straight
  • Trim Length
    7/32 in
  • Diameter
  • Mount Type
    Shank
  • Shank Diameter
  • UPC_NO
    012382260910
  • Max Rpm
    37000 rpm
  • Specification
    ANSI B165.1
  • Fill Material
    Horsehair
  • Brush Type
    Cup
  • Color
    Black
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382260910
  • Overall Length
    1.9500 in
  • Stem Diameter
    3/32 in
  • Stem Length
    1-1/2 in
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought