Motion
26095
Cup Brush - Hair Material, Straight, 1 in Diam., Shank Mount
Mi Item #01553009
MFR #26095
Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Hair Material, Straight, 1 in Diam., Shank Mount
Mi Item #01553009
MFR #26095

Mfr description
26095 1" MINIATURE CUP BRUSH
  • Natural hair fill for scratch-free cleaning of confined areas or for buffing and polishing of small recessed surfaces using abrasive compounds
  • Suitable for with flexible shaft tool and high speed pencil grinder
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.80/each

Specifications

Dimensions

  • Diameter  
    1 in
  • Overall Length
    2.3500 in
  • Shank Diameter  
    1/8 in
  • Stem Diameter
    1/8 in
  • Stem Length
    1-1/2 in
  • Trim Length
    7/16 in

Details

  • Bristle Material
    Hair
  • Bristle Type
    Straight
  • Brush Type
    Cup
  • Color
    Black
  • Fill Material
    Horsehair
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382260958
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382260958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)