Motion
26096
Cup Brush - Hair Material, Straight, 1 in Diam., Shank Mount
MI ITEM #01553010
MFR #26096
Price$11.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Hair Material, Straight, 1 in Diam., Shank Mount
MI ITEM #01553010
MFR #26096

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.36/each

Specifications

Dimensions

  • Diameter  
    1 in
  • Shank Diameter  
    1/8 in
  • Stem Diameter
    1/8 in
  • Stem Length
    1-1/2 in
  • Trim Length
    7/16 in

Details

  • Bristle Material
    Hair
  • Bristle Type
    Straight
  • Brush Type
    Cup
  • Color
    Grey
  • Fill Material
    Goat Hair
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382260965
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382260965

Overview

Mfr description
26096 1" MINIATURE CUP BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought