Motion
26097
End Brush - Brass Bristle, Crimped Type, 3/16 in Brush Dia, 37000 rpm Max
MI ITEM #01553011
MFR #26097
Your Price$3.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Brass Bristle, Crimped Type, 3/16 in Brush Dia, 37000 rpm Max
MI ITEM #01553011
MFR #26097

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.42/each(List $3.94)

Overview

Mfr description
26097 3/16" MINIATURE WIRE END BRUSH
  • Fine straight wire fill for light duty or deburring in very small recessed areas or ID's
  • Fine straight Wire Fill For Light-Duty or Deburring in Very Small Recessed Areas or ID's

Specifications

  • Type
    End
  • Diameter
    3/16 in
  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.003 in
  • Stem Diameter
    1/8 in
  • Stem Length
    1-1/4 in
  • Trim Length
    1/4 in
  • Shank Diameter
    1/8 in
  • Fill Diameter
    0.003 in
  • Fill Material
    Brass
  • Overall Length
    0.1500 in
  • Mount Type
    Shank
  • Max Rpm
    37000 rpm
  • Industry Use
    Manufacturing
  • Brush Type
    End Brush
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382260972
  • UPC_NO
    012382260972
  • Brush Diameter
    3/16 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought