Motion
26101
End Brush - Steel Bristle, Crimped Type, 3/16 in Brush Dia, 37000 RPM Max
MI ITEM #01553014
MFR #26101
List Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 3/16 in Brush Dia, 37000 RPM Max
MI ITEM #01553014
MFR #26101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.30/each for your price

Overview

Mfr description
26101 3/16" MINIATURE WIRE END BRUSH

Specifications

  • Type
    End
  • Diameter
    3/16 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.003 in
  • Trim Length
    1/4 in
  • Shank Diameter
    3/32 in
  • Mount Type
    Shank
  • Max Rpm
    37000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382261016
  • UPC_NO
    012382261016
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text