Motion
26107
End Brush - Steel Bristle, Crimped Type, 1/4 in Brush Dia, 37000 rpm Max
MI ITEM #01553016
MFR #26107
Price$6.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 1/4 in Brush Dia, 37000 rpm Max
MI ITEM #01553016
MFR #26107

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.96/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1/4 in
  • Diameter
    1/4 in
  • Fill Diameter
    0.005 in
  • Overall Length
    2.0500 in
  • Shank Diameter
    1/8 in
  • Stem Diameter
    1/8 in
  • Stem Length
    1-1/4 in
  • Trim Length
    7/16 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    End Brush
  • Fill Material
    Steel
  • Grade
    Fine
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382261078
  • Max Rpm
    37000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382261078

Overview

Mfr description
26107 1/4" MINIATURE WIRE END BRUSH
  • Fine crimped wire fill for light duty or deburring in very small recessed areas or ID's
  • For use on high speed electric rotary tools and air powered pencil die grinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought