Motion
26108
End Brush - Stainless Steel Bristle, Crimped Type, 1/4 in Brush Dia, 37000 rpm Max
Mi Item #01553017
MFR #26108
Price$9.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 1/4 in Brush Dia, 37000 rpm Max
Mi Item #01553017
MFR #26108

Mfr description
26108 1/4" MINIATURE WIRE END BRUSH
  • Fine Crimped Wire Fill For Light-Duty or Deburring in Very Small Recessed Areas or ID's
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.49/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1/4 in
  • Diameter
    1/4 in
  • Fill Diameter
    0.005 in
  • Overall Length
    2.1000 in
  • Shank Diameter
    1/8 in
  • Stem Diameter
    1/8 in
  • Stem Length
    1-1/4 in
  • Trim Length
    7/16 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    End Brush
  • Fill Material
    Stainless Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382261085
  • Max Rpm
    37000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382261085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)