Motion
26113
End Brush - Steel Bristle, Crimped Type, 5/16 in Brush Dia, 25000 RPM Max
MI ITEM #01553018
MFR #26113
Your Price$9.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 5/16 in Brush Dia, 25000 RPM Max
MI ITEM #01553018
MFR #26113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.49/each(List $10.91)

Overview

Mfr description
26113 5/16" MINIATURE WIRE END BRUSH
  • Fine crimped wire fill for light duty or deburring in very small recessed areas or ID's

Specifications

  • Type
    End
  • Diameter
    5/16 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.005 in
  • Trim Length
    9/16 in
  • Shank Diameter
    1/8 in
  • Fill Diameter
    0.005 in
  • Fill Material
    Steel
  • Overall Length
    2.3000 in
  • Mount Type
    Shank
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382261139
  • UPC_NO
    012382261139
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text