Motion
26114
End Brush - Stainless Steel Bristle, Crimped Type, 5/16 in Brush Dia, 25000 RPM Max
MI ITEM #01553019
MFR #26114
Your Price$10.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 5/16 in Brush Dia, 25000 RPM Max
MI ITEM #01553019
MFR #26114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.52/each(List $12.10)

Overview

Mfr description
26114 5/16" MINIATURE WIRE END BRUSH
  • Fine crimped wire fill for light duty or deburring in very small recessed areas or id's
  • For use with flexible shaft tool and high speed pencil grinder power tools
  • Round shank fastening

Specifications

  • Type
    End
  • Diameter
    5/16 in
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.005 in
  • Trim Length
    9/16 in
  • Shank Diameter
    1/8 in
  • Fill Diameter
    0.005 in
  • Fill Material
    Stainless Steel
  • Overall Length
    2.3500 in
  • Mount Type
    Shank
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382261146
  • UPC_NO
    012382261146
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought