Motion
26115
End Brush - Horsehair Bristle, Straight Type, 0.1875 in Brush Dia, 37000 rpm Max
Mi Item #01553020
MFR #26115
Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Horsehair Bristle, Straight Type, 0.1875 in Brush Dia, 37000 rpm Max
Mi Item #01553020
MFR #26115

Mfr description
26115 3/16" MINIATURE END BRUSH
  • Natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and groves using abrasive compounds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.02/each

Specifications

Dimensions

  • Brush Diameter
    0.1875 in
  • Diameter
    0.1875 in
  • Fill Diameter
    0.1875 in
  • Outside Diameter
    0.1875 in
  • Overall Length
    0.1500 in
  • Shank Diameter
    0.1250 in
  • Shank Length
    1.2500 in
  • Shank Size
    0.1250 in
  • Stem Diameter
    0.1250 in | 3.17 mm
  • Trim Length
    1/4 in
  • Unthreaded Arbor Diameter
    0.1250 in, 3.17 mm

Details

  • Abrasive Material
    Horse Hair
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Horsehair
  • Bristle Type
    Straight
  • Brush Color
    Black
  • Brush Shape
    End
  • Brush Type
    End
  • Color
    Black
  • Connector Type
    Unthreaded Stem
  • Fill Material
    Horsehair
  • Manufacturer Package Quantity
    144
  • Manufacturer Stock Number
    26115
  • Manufacturer Upc Number
    012382261153
  • Material
    Horsehair
  • Max Rpm
    37000 rpm
  • Mount Type
    Shank
  • Mounting Type
    1/8 in Shank
  • Number Of Pieces
    1
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382261153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)