Motion
26119
End Brush - Horsehair Bristle, Straight Type, 0.2500 in Brush Dia, 37000 rpm Max
MI ITEM #01553023
MFR #26119
Price$4.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Horsehair Bristle, Straight Type, 0.2500 in Brush Dia, 37000 rpm Max
MI ITEM #01553023
MFR #26119

Mfr description
26119 1/4" MINIATURE END BRUSH
  • Natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and groves using abrasive compounds
  • Mount type: shank
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.29/each

Specifications

Dimensions

  • Bristle Diameter
    0.0030 in, 0.08 mm
  • Bristle Length
    0.3750 in
  • Brush Diameter
    0.2500 in
  • Brush Length
    0.3750 in
  • Diameter
    0.2500 in
  • Diameter (Wire)
    0.0030 in
  • Filament Wire Diameter
    0.0030 in
  • Filament Wire Diameter Range
    0.0030 in
  • Fill Diameter
    0.2500 in
  • Outside Diameter
    0.2500 in
  • Overall Length
    0.2500 in
  • Shank Diameter
    0.1250 in
  • Shank Length
    1.2500 in
  • Shank Size
    0.1250 in
  • Stem Diameter
    0.1250 in | 3.17 mm
  • Trim Length
    3/8 in
  • Unthreaded Arbor Diameter
    0.1250 in, 3.17 mm

Details

  • Abrasive Material
    Horse Hair
  • Arbor Type
    Unthreaded Stem
  • Bristle Material
    Horsehair
  • Bristle Type
    Straight
  • Brush Color
    Black
  • Brush Shape
    End
  • Brush Type
    End
  • Color
    Black
  • Connector Type
    Unthreaded Stem
  • Fill Material
    Horsehair
  • Manufacturer Package Quantity
    144
  • Manufacturer Stock Number
    26119
  • Manufacturer Upc Number
    012382261191
  • Material
    Horsehair
  • Max Rpm
    37000 rpm
  • Mount Type
    Shank
  • Mounting Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    012382261191

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)