Motion
26122
End Brush - Hair Bristle, Straight Type, 3/16 in Brush Dia, 37000 RPM Max
MI ITEM #01553025
MFR #26122
List Price$4.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Hair Bristle, Straight Type, 3/16 in Brush Dia, 37000 RPM Max
MI ITEM #01553025
MFR #26122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.22/each for your price

Overview

Mfr description
26122 3/16" MINIATURE END BRUSH
  • Natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and groves using abrasive compounds

Specifications

  • Type
    End
  • Diameter
    3/16 in
  • Bristle Material
    Hair
  • Bristle Type
    Straight
  • Trim Length
    1/4 in
  • Shank Diameter
    1/8 in
  • Fill Material
    Goat Hair
  • Overall Length
    1.8000 in
  • Mount Type
    Shank
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382261221
  • UPC_NO
    012382261221
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text