Motion
26133
End Brush - Hair Bristle, Straight Type, 5/16 in Brush Dia, 25000 RPM Max
MI ITEM #01553028
MFR #26133
List Price$4.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Hair Bristle, Straight Type, 5/16 in Brush Dia, 25000 RPM Max
MI ITEM #01553028
MFR #26133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.37/each for your price

Overview

Mfr description
26133 5/16" MINIATURE END BRUSH
  • Plastic ferrule cup to protect internal surfaces during use

Specifications

  • Type
    End
  • Diameter
    5/16 in
  • Bristle Material
    Hair
  • Bristle Type
    Straight
  • Trim Length
    9/16 in
  • Shank Diameter
    1/8 in
  • Fill Material
    Horsehair
  • Overall Length
    0.3500 in
  • Mount Type
    Shank
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382261337
  • UPC_NO
    012382261337
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text