Motion
26140
Wheel Brush - 3/4 in Diam, 37000 RPM
MI ITEM #01553029
MFR #26140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3/4 in Diam, 37000 RPM
MI ITEM #01553029
MFR #26140

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26140 3/4" MINIATURE WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.003 in
  • Trim Length
    3/16 in
  • Diameter
    3/4 in
  • Mount Type
    Shank
  • Shank Diameter
    3/32 in
  • Max Rpm
    37000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382261405
  • UPC_NO
    012382261405
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text