Overview
Mfr description
26141 3/4" MINIATURE WIRE WHEEL
Specifications
- Bristle MaterialBrass
- Bristle TypeCrimped
- Bristle Diameter0.003 in
- Trim Length3/16 in
- Diameter3/4 in
- Mount TypeShank
- Shank Diameter3/32 in
- Max Rpm37000 rpm
- SpecificationANSI B165.1
- Manufacturer Upc Number012382261412
- UPC_NO012382261412
- Product TypeWheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data