Motion
26144
Wheel Brush - 3/4 in Diam, 37000 RPM
MI ITEM #01553032
MFR #26144
List Price$5.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3/4 in Diam, 37000 RPM
MI ITEM #01553032
MFR #26144

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.38/each for your price

Overview

Mfr description
26144 3/4" MINIATURE WIRE WHEEL
  • Fine crimped wire fill for light duty cleaning and deburring

Specifications

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.005 in
  • Trim Length
    3/16 in
  • Diameter
    3/4 in
  • Mount Type
    Shank
  • Shank Diameter
    3/32 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382261443
  • UPC_NO
    012382261443
  • Overall Length
    1.6000 in
  • Fill Material
    Brass
  • Fill Diameter
    0.005 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text