Motion
26155
Wheel Brush - 1 in Diam, 37000 RPM
MI ITEM #01553033
MFR #26155
List Price$5.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1 in Diam, 37000 RPM
MI ITEM #01553033
MFR #26155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.61/each for your price

Overview

Mfr description
26155 1" MINIATURE WIRE WHEEL

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.005 in
  • Trim Length
    5/16 in
  • Diameter
    1 in
  • Mount Type
    Shank
  • Shank Diameter
    3/32 in
  • Max Rpm
    37000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382261559
  • UPC_NO
    012382261559
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought