Motion
26901
Internal Tube Brush - 2000 Grit
MI ITEM #01553036
MFR #26901
Your Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Tube Brush - 2000 Grit
MI ITEM #01553036
MFR #26901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.98/each(List $14.92)

Overview

Mfr description
26901 .050" NYLOX MICRO ABRASIVE T.B.
  • Ideal for internal deburring and finishing applications
  • Suitable for use in drill presses and manual/CNC machine tools

Specifications

  • Grit Number
    2000
  • Max Rpm
    2000 rpm
  • Manufacturer Upc Number
    012382269012
  • UPC_NO
    012382269012
  • Long Description
    The 26901 is an internal tube brush with a 2000 grit rating, a maximum speed of 2000 rpm, and a weight of 0.01 lbs, suitable for precision internal cleaning and polishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text