Motion
26902
.075" Nylox Micro Abrasive Tube Brush, 3/4" Brush Length
MI ITEM #01553037
MFR #26902
List Price$14.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
.075" Nylox Micro Abrasive Tube Brush, 3/4" Brush Length
MI ITEM #01553037
MFR #26902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.24/each for your price

Overview

Mfr description
26902 .075" NYLOX MICRO ABRASIVE T.B.
  • Ideal for internal deburring and finishing applications
  • Suitable for use in drill presses and manual/CNC machine tools

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    2000
  • Brush Diameter
    0.075 in
  • Brush Length
    3/4 in
  • Overall Length
    4 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    0.033 in
  • UPC_NO
    012382269029
  • Specification
    ANSI B165.1
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.008 in
  • Manufacturer Upc Number
    012382269029
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought