Overview
Mfr description
26903 .090" NYLOX MICRO ABRASIVE T.B.
- Ideal for internal deburring and finishing applications
- Suitable for use in drill presses and manual/CNC machine tools
Specifications
- Grit Number2000
- Manufacturer Upc Number012382269036
- UPC_NO012382269036
- Long DescriptionThe 26903 is an internal tube brush with a 2000 grit rating and a weight of 0.01 lbs, designed for precision internal polishing and cleaning.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data