Motion
26906
Internal Tube Brush - 2000 Grit
MI ITEM #01553041
MFR #26906
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Tube Brush - 2000 Grit
MI ITEM #01553041
MFR #26906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.63/each

Specifications

Details

  • Grit Number
    2000
  • Long Description
    The 26906 is an internal tube brush with a 2000 grit rating, a maximum speed of 2000 rpm, and a weight of 0.01 lbs, designed for precision cleaning and polishing of small internal diameters.
  • Manufacturer Upc Number
    012382269067
  • Max Rpm
    2000 rpm
  • UPC_NO
    012382269067

Overview

Mfr description
26906 .135" NYLOX MICRO ABRASIVE T.B.
  • Ideal for internal deburring and finishing applications
  • Suitable for use in drill presses and manual/CNC machine tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought