Overview
Mfr description
26907 .165" NYLOX MICRO ABRASIVE T.B.
- Ideal for internal deburring and finishing applications
- Suitable for use in drill presses and manual/CNC machine tools
Specifications
- Grit Number600
- Manufacturer Upc Number012382269074
- UPC_NO012382269074
- Long DescriptionThe 26907 is an internal tube brush with a 600 grit rating and a weight of 0.01 lbs, designed for internal cleaning and light polishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data