Motion
26913
Internal Tube Brush - 600 Grit
Mi Item #01553048
MFR #26913
Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Tube Brush - 600 Grit
Mi Item #01553048
MFR #26913

Mfr description
26913 .640" NYLOX MICRO ABRASIVE T.B.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.58/each

Specifications

Details

  • Grit Number
    600
  • Long Description
    The 26913 is an internal tube brush with a 600 grit rating, a maximum speed of 2000 rpm, and a weight of 0.04 lbs, designed for internal cleaning and light polishing.
  • Manufacturer Upc Number
    012382269135
  • Max Rpm
    2000 rpm
  • UPC_NO
    012382269135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)