Overview
Mfr description
26914 .765" NYLOX MICRO ABRASIVE T.B.
Specifications
- Grit Number600
- Manufacturer Upc Number012382269142
- UPC_NO012382269142
- Long DescriptionThe 26914 is an internal tube brush with a 600 grit rating and a weight of 0.04 lbs, suitable for internal cleaning, polishing, and light deburring applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data